Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M10C28T02489

M14C28T02600

MW1482 280-CC 26.00 TAPERED ; POR NON RETURNABLE

Speed Reducer; QUANTIS; Parallel; 25:1 Ratio; 284TC/286TC Frame; C-Face Quill Input Type; Bushed Output Type; 67 Output RPM; Flange Mounted; Helical

Part #

M14C28T02600

BDI #

299375

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
386.914
UNSPSC
26111538
EAN
0782476450663
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
284TC/286TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
60HP
Nominal Max Output RPM
70
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
67
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
16740Lbs
Base Included
No
Input Rating value plus um
64.28HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
60187In-Lbs
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Item Number
MW1482 280-CC 26.00 TAPERED
Weight / LBS
769
Long Description
Speed Reducer; QUANTIS; Parallel; 25:1 Ratio; 284TC/286TC Frame; C-Face Quill Input Type; Bushed Output Type; 67 Output RPM; Flange Mounted; Helical
Output Bore Range
2-3/16 To 3-7/16 Inch | 55.563 To 87.313 Millimeter
Nominal Center Distance
13.98 Inch | 355.092 Millimeter
Base to Center of Input Shaft
24.06 Inch | 611.124 Millimeter
Overall Width
19.69 Inch | 500.126 Millimeter
Bolt Hole Diameter
0.945 Inch | 24.003 Millimeter
Input Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Height
32.48 Inch | 824.992 Millimeter
Base to Center of Output Shaft
10.08 Inch | 256.032 Millimeter
Center Distance
13.98 Inch | 355.092 Millimeter
Overall Length
19.53 Inch | 496.062 Millimeter