Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M16C25T02185

M16C25T02185

MW1682 250-CC 21.85 TAPERED ; POR NON RETURNABLE

Speed Reducer; QUANTIS; Parallel; 20:1 Ratio; 254TC/256TC Frame; C-Face Quill Input Type; Bushed Output Type; 80 Output RPM; Flange Mounted; Helical

Part #

M16C25T02185

BDI #

299392

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
607.813
UNSPSC
26111538
EAN
0782476450830
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
254TC/256TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
40HP
Nominal Max Output RPM
87.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
80
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
25603Lbs
Base Included
No
Input Rating value plus um
45.47HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
35782In-Lbs
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Item Number
MW1682 250-CC 21.85 TAPERED
Weight / LBS
1201
Long Description
Speed Reducer; QUANTIS; Parallel; 20:1 Ratio; 254TC/256TC Frame; C-Face Quill Input Type; Bushed Output Type; 80 Output RPM; Flange Mounted; Helical
Bolt Hole Diameter
1.181 Inch | 29.997 Millimeter
Center Distance
16.22 Inch | 411.988 Millimeter
Base to Center of Input Shaft
27.63 Inch | 701.802 Millimeter
Nominal Center Distance
16.22 Inch | 411.988 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Output Shaft
11.41 Inch | 289.814 Millimeter
Overall Length
20 Inch | 508 Millimeter
Output Bore Range
2-7/16 To 4-7/16 Inch | 61.913 To 112.713 Millimeter
Overall Width
23.62 Inch | 599.948 Millimeter
Overall Height
36.68 Inch | 931.672 Millimeter