Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SSRM1Q-2.056-140TC-140TC

SSRM1Q-2.056-140TC-140TC

0270-02406 ; SSRM1Q-2.056-140TC-140TC ; POR RATIO MULTIPLIER NON RETURNABLE

Speed Reducer; CLEANLINE; Parallel; 2:1 Ratio; Input 143TC/145TC | Output 143TC/145TC Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 851 Output RPM; Flange Mounted; Helical

Part #

SSRM1Q-2.056-140TC-140TC

BDI #

482316

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.08
UNSPSC
26111538
EAN
0662798572130
Tradename
CLEANLINE
Reducer Type
Parallel
Nominal Ratio
2:1
Mounting Frame
Input 143TC/145TC | Output 143TC/145TC
Input Type
C-Face Quill
Output Type
C-Face | Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
875
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
851
Gearing
Helical
Manufacturer's Series
RM1
Maximum Overhung load value And um
222Lbs
Base Included
No
Input Rating value plus um
4.69HP
Housing Material And Finish
316 Stainless Steel
Output Torque value plus um
347In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Item Number
0270-02406
Manufacturer Internal Number
57213
Weight / LBS
20
Long Description
Speed Reducer; CLEANLINE; Parallel; 2:1 Ratio; Input 143TC/145TC | Output 143TC/145TC Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 851 Output RPM; Flange Mounted; Helical
Overall Height
8.41 Inch | 213.614 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
7.16 Inch | 181.864 Millimeter
Center Distance
1.909 Inch | 48.489 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Nominal Center Distance
1.91 Inch | 48.514 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter