Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

13S25HWP

13S25HWP

13S25HWP TIGEAR-2 REDUCER ; NON RETURNABLE SEPARATE INPUT

Speed Reducer; Right Angle; 25:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 13 Series; 1/2" Input Shaft Diameter

Part #

13S25HWP

BDI #

262666

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
16.34
UNSPSC
26111537
EAN
0782476200855
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
13
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
0.46HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
311In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
13S25HWP
Weight / LBS
36
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 13 Series; 1/2" Input Shaft Diameter
Overall Length
7.25 Inch | 184.15 Millimeter
Overall Height
4.88 Inch | 123.952 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Base to Center of Output Shaft
1.71 Inch | 43.434 Millimeter
Base to Center of Input Shaft
3.04 Inch | 77.216 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Input Shaft Length
1.22 Inch | 30.988 Millimeter
Overall Width
4.74 Inch | 120.396 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter