Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

150 1/1 A B SP

150 1/1 A B SP

150 1/1 A B SP BEVEL GEAR DRIVE ; NON-RETURNABLE RIGHT ANGLE

Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 150 Series; 1" Input Shaft Diameter

Part #

150 1/1 A B SP

BDI #

476421

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.35
EAN
0662798004433
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Spiral Bevel
Manufacturer's Series
150
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
265Lbs
Base Included
No
Input Rating value plus um
16HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
580In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Spiral Bevel
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Spiral Bevel; 150 Series; 1" Input Shaft Diameter
Base to Center of Input Shaft
2.063 Inch | 52.4 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
8.281 Inch | 210.337 Millimeter
Overall Width
10.188 Inch | 258.775 Millimeter
Base to Center of Output Shaft
2.063 Inch | 52.4 Millimeter
Overall Height
4.125 Inch | 104.775 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter