Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

15A40H56WP

15A40H56WP

15A40H56WP TIGEAR-2 REDUCER ; NON RETURNABLE 3-PIECE COUPLED

Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 15 Series; 1/2" Input Shaft Diameter

Part #

15A40H56WP

BDI #

263176

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
19.07
UNSPSC
26111537
EAN
0782476201456
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
44
Gearing
Worm
Manufacturer's Series
15
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
710Lbs
Base Included
No
Input Rating value plus um
0.41HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
417In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
15A40H56WP
Weight / LBS
42
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 15 Series; 1/2" Input Shaft Diameter
Overall Length
9.92 Inch | 251.968 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Base to Center of Input Shaft
3.37 Inch | 85.598 Millimeter
Overall Height
6.63 Inch | 168.402 Millimeter
Input Shaft Length
1.19 Inch | 30.226 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Center Distance
1.5 Inch | 38.1 Millimeter
Base to Center of Output Shaft
1.87 Inch | 47.498 Millimeter