Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

15S20HWP

15S20HWP

15S20HWP TIGEAR-2 REDUCER ; NON RETURNABLE SEPARATE INPUT

Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 15 Series; 1/2" Input Shaft Diameter

Part #

15S20HWP

BDI #

263473

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.979
UNSPSC
26111537
EAN
0782476202774
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
15
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
710Lbs
Base Included
No
Input Rating value plus um
0.7HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
407In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
15S20HWP
Weight / LBS
39
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 15 Series; 1/2" Input Shaft Diameter
Center Distance
1.5 Inch | 38.1 Millimeter
Overall Width
4.74 Inch | 120.396 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
7.28 Inch | 184.912 Millimeter
Base to Center of Output Shaft
1.87 Inch | 47.498 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Overall Height
5.48 Inch | 139.192 Millimeter
Base to Center of Input Shaft
3.37 Inch | 85.598 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Input Shaft Length
1.19 Inch | 30.226 Millimeter