Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

17S40LRWP

17S40LRWP

17S40LRWP TIGEAR-2 REDUCER ; NON RETURNABLE SEPARATE INPUT

Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter

Part #

17S40LRWP

BDI #

264278

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.701
UNSPSC
26111537
EAN
0782476207250
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
44
Gearing
Worm
Manufacturer's Series
17
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1190Lbs
Base Included
No
Input Rating value plus um
0.6HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
627In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
17S40LRWP
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
8.22 Inch | 208.788 Millimeter
Base to Center of Input Shaft
3.74 Inch | 94.996 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
8.62 Inch | 218.948 Millimeter
Overall Height
5.85 Inch | 148.59 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
1.99 Inch | 50.546 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
1.74 Inch | 44.196 Millimeter
Input Shaft Length
1.15 Inch | 29.21 Millimeter