Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

206UR15

206UR15

206UR15 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325

Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; U Series; 5/8" Input Shaft Diameter

Part #

206UR15

BDI #

350439

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.34
UNSPSC
26111537
EAN
0662288345688
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116.6
Gearing
Worm
Manufacturer's Series
U
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1078Lbs
Base Included
No
Input Rating value plus um
1.64HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
782In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
206UR15
Manufacturer Internal Number
XE1014
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; U Series; 5/8" Input Shaft Diameter
Overall Length
8.06 Inch | 204.724 Millimeter
Overall Width
7.25 Inch | 184.15 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Input Shaft Length
1.81 Inch | 45.974 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
6.38 Inch | 162.052 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter