Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20GWVPW3 30

20GWVPW3 30 WORM GEAR REDUCER

Speed Reducer; Right Angle; 30:1 Ratio; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GWV Series

Part #

20GWVPW3 30

BDI #

358331

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
37.682
UNSPSC
26111537
EAN
0662460445458
Tradename
SYNCROGEAR
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
Not Available
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
56
Gearing
Worm
Manufacturer's Series
GWV
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
2850Lbs
Base Included
No
Input Rating value plus um
4HP
Housing Material And Finish
Cast Iron
Output Torque
3469In-Lbs
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Internal Number
F327
Weight / LBS
83
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GWV Series
Overall Height
13.28 Inch | 337.312 Millimeter
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Overall Length
17.031 Inch | 432.587 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Output Shaft Length
3.063 Inch | 77.8 Millimeter
Base to Center of Input Shaft
8.75 Inch | 222.25 Millimeter
Base to Center of Output Shaft
5 Inch | 127 Millimeter
Bolt Hole Diameter
0.563 Inch | 14.3 Millimeter
Center Distance
3.75 Inch | 95.25 Millimeter
Overall Width
9.281 Inch | 235.737 Millimeter