Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35Q25L14

20Q15L14

20Q15L14 WORM GEAR REDUCER

Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 20 Series; 7/8" Input Shaft Diameter

Part #

20Q15L14

BDI #

267982

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
13.608
UNSPSC
26111537
EAN
0782475748938
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
1.69HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
790In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
20Q15L14 TIGEAR-2 REDUCER
Manufacturer Internal Number
20Q15L14
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 20 Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Length
2.11 Inch | 53.594 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Overall Width
7.94 Inch | 201.676 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
8.47 Inch | 215.138 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter