Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20QZ50HA56

20QZ50HA56

20QZ50HA56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter

Part #

20QZ50HA56

BDI #

268246

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
21.79
UNSPSC
26111537
EAN
0782476048631
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
0.64HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
787In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
20QZ50HA56
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Center Distance
2 Inch | 50.8 Millimeter
Overall Length
8.47 Inch | 215.138 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter
Output Bore
1.188 Inch | 30.175 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter