Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

215 25/1 A WR 56C 1.000

215 25/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION

Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 210PCX Series; 5/8" Input Shaft Diameter

Part #

215 25/1 A WR 56C 1.000

BDI #

23688357

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.34
UNSPSC
26111537
EAN
0662961814128
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
70
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
210PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.19HP
Housing Material And Finish
Cast Iron
Output Torque
828In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
0230-02750
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 210PCX Series; 5/8" Input Shaft Diameter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Center Distance
2.064 Inch | 52.426 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
2.437 Inch | 61.9 Millimeter
Overall Width
5.56 Inch | 141.224 Millimeter
Overall Height
7.816 Inch | 198.526 Millimeter
Base to Center of Input Shaft
4.501 Inch | 114.325 Millimeter
Overall Length
6.524 Inch | 165.71 Millimeter