Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

23AZ10LR14WP

23AZ10LR14WP

23AZ10LR14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter

Part #

23AZ10LR14WP

BDI #

269909

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.79
UNSPSC
26111537
EAN
0782476214081
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
3.42HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
1106In-Lbs Output Torqu
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Weight / LBS
59
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter
Overall Length
12.25 Inch | 311.15 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Overall Height
8.08 Inch | 205.232 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
10.28 Inch | 261.112 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Input Shaft Length
1.17 Inch | 29.718 Millimeter
Center Distance
2.31 Inch | 58.674 Millimeter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter
Output Shaft Length
2.18 Inch | 55.372 Millimeter