Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

23AZ15HA14

23AZ15HA14

23AZ15HA14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter

Part #

23AZ15HA14

BDI #

269924

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.79
UNSPSC
26111537
EAN
0782476062613
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
2.57HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1199In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
23AZ15HA14
Weight / LBS
59
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter
Overall Length
12.25 Inch | 311.15 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Input Shaft Length
1.17 Inch | 29.718 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2.31 Inch | 58.674 Millimeter
Output Bore Range
1 To 1-1/2 Inch | 25.4 To 38.1 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Overall Height
8.08 Inch | 205.232 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter