Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35QZ15H14

23QZ10HA56

23QZ10HA56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 23 Series; 5/8" Input Shaft Diameter

Part #

23QZ10HA56

BDI #

270395

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
24.97
UNSPSC
26111537
EAN
0782476049331
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
3.42HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1106In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
23QZ10HA56
Weight / LBS
55
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 23 Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Overall Length
9.12 Inch | 231.648 Millimeter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Overall Height
8.08 Inch | 205.232 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Center Distance
2.31 Inch | 58.674 Millimeter
Output Bore Range
1 To 1-1/2 Inch | 25.4 To 38.1 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter