Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2605 1500/1 WR 56C 1.438

2605 1500/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION

Speed Reducer; Right Angle; 1500:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 2600 Series; 5/8" Input Shaft Diameter

Part #

2605 1500/1 WR 56C 1.438

BDI #

23703506

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.772
UNSPSC
26111537
EAN
0662961012630
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1500:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
1.2
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
1.17
Gearing
Worm
Manufacturer's Series
2600
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.129HP
Housing Material And Finish
Cast Iron
Output Torque
2485In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
0230-24535
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 1500:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 2600 Series; 5/8" Input Shaft Diameter
Base to Center of Input Shaft
7.438 Inch | 188.925 Millimeter
Overall Width
6.43 Inch | 163.322 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
2.938 Inch | 74.625 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Center Distance
2.626 Inch | 66.7 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Overall Height
10.753 Inch | 273.126 Millimeter
Overall Length
14.225 Inch | 361.315 Millimeter