Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

266 40/1 R WR 56C 1.000

266 40/1 R WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION

Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 260PCX Series; 5/8" Input Shaft Diameter

Part #

266 40/1 R WR 56C 1.000

BDI #

23694802

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
19.504
UNSPSC
26111537
EAN
0662961816986
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
43.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
260PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.58HP
Housing Material And Finish
Cast Iron
Output Torque
1642In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | With Steel Bracket
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
0230-07642
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 260PCX Series; 5/8" Input Shaft Diameter
Overall Height
9.766 Inch | 248.056 Millimeter
Overall Length
9.52 Inch | 241.808 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Output Shaft
3.89 Inch | 98.806 Millimeter
Center Distance
2.626 Inch | 66.7 Millimeter
Overall Width
6.59 Inch | 167.386 Millimeter
Base to Center of Input Shaft
6.516 Inch | 165.506 Millimeter
Output Bore
1 Inch | 25.4 Millimeter