Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26AZ25R14WP

26AZ25R14WP

26AZ25R14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 25:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter

Part #

26AZ25R14WP

BDI #

272144

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
31.33
UNSPSC
26111537
EAN
0782476220181
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
2.26HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
1677In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Manufacturer Internal Number
26AZ25R14W
Weight / LBS
69
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
8.76 Inch | 222.504 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Input Shaft Length
1.17 Inch | 29.718 Millimeter
Overall Length
12.49 Inch | 317.246 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
8.88 Inch | 225.552 Millimeter
Output Shaft Length
2.67 Inch | 67.818 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter