Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26AZ60R14WP

26AZ60R14WP

26AZ60R14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 60:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter

Part #

26AZ60R14WP

BDI #

272223

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
31.33
UNSPSC
26111537
EAN
0782476220587
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
1.08HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
1547In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Manufacturer Internal Number
26AZ60R14W
Weight / LBS
69
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
8.88 Inch | 225.552 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Overall Length
12.49 Inch | 317.246 Millimeter
Input Shaft Length
1.17 Inch | 29.718 Millimeter
Output Shaft Length
2.67 Inch | 67.818 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
8.76 Inch | 222.504 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter