Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26QZ20L14

26QZ20L14

26QZ20L14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter

Part #

26QZ20L14

BDI #

272676

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
29.51
UNSPSC
26111537
EAN
0782476054021
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
2.71HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1673In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
26QZ20L14
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Overall Width
8.88 Inch | 225.552 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Overall Height
8.76 Inch | 222.504 Millimeter
Overall Length
9.37 Inch | 237.998 Millimeter
Output Shaft Length
2.67 Inch | 67.818 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter