Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26QZ40R56WP

26QZ40R56WP

26QZ40R56WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 26 Series; 5/8" Input Shaft Diameter

Part #

26QZ40R56WP

BDI #

272747

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
29.51
UNSPSC
26111537
EAN
0782476223205
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
44
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
1.55HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
1685In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Manufacturer Internal Number
26QZ40R56W
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 26 Series; 5/8" Input Shaft Diameter
Overall Length
9.37 Inch | 237.998 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Width
8.88 Inch | 225.552 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
2.67 Inch | 67.818 Millimeter
Overall Height
8.76 Inch | 222.504 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter