Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

26S25R

26S25R

26S25R TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 23-32

Speed Reducer; Right Angle; 25:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter

Part #

26S25R

BDI #

272842

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
22.68
UNSPSC
26111537
EAN
0782475751181
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
2.26HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1677In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
26S25R TIGEAR-2 REDUCER
Manufacturer Internal Number
26S25R
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Output Shaft Length
2.67 Inch | 67.818 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
9.79 Inch | 248.666 Millimeter
Overall Width
8.44 Inch | 214.376 Millimeter
Overall Height
8.36 Inch | 212.344 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Input Shaft Length
1.17 Inch | 29.718 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter