Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35A15R14

30A10R18

30A10R18 TIGEAR-2 REDUCER ; SOLID SIZES 23-32

Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter

Part #

30A10R18

BDI #

274139

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
43.13
UNSPSC
26111537
EAN
0782475787012
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
30
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1720Lbs
Base Included
No
Input Rating value plus um
7.11HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
2347In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
30A10R18 TIGEAR-2 REDUCER
Manufacturer Internal Number
30A10R18
Weight / LBS
95
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Overall Height
10.75 Inch | 273.05 Millimeter
Overall Width
11.25 Inch | 285.75 Millimeter
Overall Length
14.43 Inch | 366.522 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Length
1.21 Inch | 30.734 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
3.2 Inch | 81.28 Millimeter
Center Distance
3 Inch | 76.2 Millimeter