Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30AZ20H18WP

30AZ20H18WP

30AZ20H18WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter

Part #

30AZ20H18WP

BDI #

274428

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
43.13
UNSPSC
26111537
EAN
0782476225247
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
30
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2300Lbs
Base Included
No
Input Rating value plus um
3.81HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
2345In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Washdown Duty | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Manufacturer Internal Number
30AZ20H18W
Weight / LBS
95
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 30 Series; 7/8" Input Shaft Diameter
Center Distance
3 Inch | 76.2 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Overall Length
14.43 Inch | 366.522 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Input Shaft Length
1.21 Inch | 30.734 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Overall Height
10.75 Inch | 273.05 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Output Bore Range
1-3/8 To 1-15/16 Inch | 34.925 To 49.213 Millimeter