Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30Q20L18WP

30Q20L18WP

30Q20L18WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT

Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 30 Series; 1-1/8" Input Shaft Diameter

Part #

30Q20L18WP

BDI #

274615

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
40.41
UNSPSC
26111537
EAN
0782476226176
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
30
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2300Lbs
Base Included
No
Input Rating value plus um
3.81HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
2345In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
30Q20L18WP
Weight / LBS
89
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 30 Series; 1-1/8" Input Shaft Diameter
Overall Height
10.75 Inch | 273.05 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
11.25 Inch | 285.75 Millimeter
Output Shaft Length
3.2 Inch | 81.28 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
11.39 Inch | 289.306 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter