Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35AZ20H14

35AZ20H14

35AZ20H14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter

Part #

35AZ20H14

BDI #

276524

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
52.21
UNSPSC
26111537
EAN
0782476066000
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2760Lbs
Base Included
No
Input Rating value plus um
5.79HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
3620In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Washdown Duty | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
35AZ20H14
Weight / LBS
115
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Overall Width
8.74 Inch | 221.996 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Bore Range
1-3/8 To 1-15/16 Inch | 34.925 To 49.213 Millimeter
Overall Length
15.09 Inch | 383.286 Millimeter
Overall Height
10.74 Inch | 272.796 Millimeter
Input Shaft Length
1.75 Inch | 44.45 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter