Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35AZ40R56

35AZ40R56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter

Part #

35AZ40R56

BDI #

276586

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
52.21
UNSPSC
26111537
EAN
0782476065669
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
44
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2760Lbs
Base Included
No
Input Rating value plus um
3.23HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
3622In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
35AZ40R56
Weight / LBS
115
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Input Shaft Length
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Overall Length
15.09 Inch | 383.286 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Shaft Length
3.51 Inch | 89.154 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Overall Height
10.74 Inch | 272.796 Millimeter
Overall Width
10.56 Inch | 268.224 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter