Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35Q60H14WP

35Q60H14WP

35Q60H14WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT

Speed Reducer; Right Angle; 60:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter

Part #

35Q60H14WP

BDI #

276816

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
49.49
UNSPSC
26111537
EAN
0782476231330
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2760Lbs
Base Included
No
Input Rating value plus um
2.19HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
3194In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
35Q60H14WP
Weight / LBS
109
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Output Bore Range
1-3/8 To 1-15/16 Inch | 34.925 To 49.213 Millimeter
Overall Height
10.74 Inch | 272.796 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Overall Width
8.74 Inch | 221.996 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Overall Length
11.92 Inch | 302.768 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter