Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35QZ50L56WP

35QZ50L56WP

35QZ50L56WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 5/8" Input Shaft Diameter

Part #

35QZ50L56WP

BDI #

276986

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
49.49
UNSPSC
26111537
EAN
0782476232252
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2760Lbs
Base Included
No
Input Rating value plus um
2.64HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
3485In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Manufacturer Internal Number
35QZ50L56W
Weight / LBS
109
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 5/8" Input Shaft Diameter
Overall Width
10.56 Inch | 268.224 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter
Overall Length
11.92 Inch | 302.768 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Output Shaft Length
3.51 Inch | 89.154 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Height
10.74 Inch | 272.796 Millimeter