Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20A20HA56

40A25H18

40A25H18 TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 35-47

Speed Reducer; Right Angle; 25:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 40 Series; 1-1/8" Input Shaft Diameter

Part #

40A25H18

BDI #

278177

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
65.38
UNSPSC
26111537
EAN
0782475770601
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
40
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
4300Lbs
Base Included
No
Input Rating value plus um
6.35HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
4722In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
40A25H18 TIGEAR-2 REDUCER
Manufacturer Internal Number
40A25H18
Weight / LBS
144
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Bushed Output Type; Direct Mounted; Worm; 40 Series; 1-1/8" Input Shaft Diameter
Overall Width
9.82 Inch | 249.428 Millimeter
Output Bore Range
1-1/2 To 2-3/16 Inch | 38.1 To 55.563 Millimeter
Base to Center of Output Shaft
4.44 Inch | 112.776 Millimeter
Center Distance
4 Inch | 101.6 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Bore
2.188 Inch | 55.575 Millimeter
Input Shaft Length
1.81 Inch | 45.974 Millimeter
Nominal Center Distance
4 Inch | 101.6 Millimeter
Overall Height
12.94 Inch | 328.676 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
17.99 Inch | 456.946 Millimeter
Base to Center of Input Shaft
8.44 Inch | 214.376 Millimeter