Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40Q15H18WP

40Q15H18WP

40Q15H18WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT

Speed Reducer; Right Angle; 15:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 40 Series; 1-1/8" Input Shaft Diameter

Part #

40Q15H18WP

BDI #

278277

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
61.29
UNSPSC
26111537
EAN
0782476233914
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
40
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
4190Lbs
Base Included
No
Input Rating value plus um
10.01HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
4804In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
40Q15H18WP
Weight / LBS
135
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 40 Series; 1-1/8" Input Shaft Diameter
Nominal Center Distance
4 Inch | 101.6 Millimeter
Base to Center of Output Shaft
4.44 Inch | 112.776 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Bore
2.188 Inch | 55.575 Millimeter
Center Distance
4 Inch | 101.6 Millimeter
Base to Center of Input Shaft
8.44 Inch | 214.376 Millimeter
Overall Width
9.82 Inch | 249.428 Millimeter
Overall Height
12.94 Inch | 328.676 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.39 Inch | 365.506 Millimeter
Output Bore Range
1-1/2 To 2-3/16 Inch | 38.1 To 55.563 Millimeter