Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

47S30H

47S30H

47S30H TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 35-47

Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Bushed Output Type; Direct Mounted; Worm; 47 Series; 1-1/8" Input Shaft Diameter

Part #

47S30H

BDI #

281699

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
95.34
UNSPSC
26111537
EAN
0782475757213
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
47
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
5600Lbs
Base Included
No
Input Rating value plus um
7.95HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
6845In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
47S30H TIGEAR-2 REDUCER
Manufacturer Internal Number
47S30H
Weight / LBS
210
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; Shaft Input Type; Bushed Output Type; Direct Mounted; Worm; 47 Series; 1-1/8" Input Shaft Diameter
Nominal Center Distance
4.75 Inch | 120.65 Millimeter
Input Shaft Length
1.81 Inch | 45.974 Millimeter
Center Distance
4.75 Inch | 120.65 Millimeter
Overall Height
13.75 Inch | 349.25 Millimeter
Base to Center of Output Shaft
5.31 Inch | 134.874 Millimeter
Output Bore
2.938 Inch | 74.625 Millimeter
Overall Length
15.84 Inch | 402.336 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
11.88 Inch | 301.752 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Output Bore Range
1-15/16 To 2-15/16 Inch | 49.213 To 74.613 Millimeter
Base to Center of Input Shaft
10.06 Inch | 255.524 Millimeter