Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AL635 67/1 A 143TC 1.125

AL635 67/1 A 143TC 1.125

NOT AVAILABLE IN US

Speed Reducer; Right Angle; 65:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; AL630 Series; 7/8" Input Shaft Diameter

Part #

AL635 67/1 A 143TC 1.125

BDI #

476029

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.36
UNSPSC
26111537
EAN
0662961820877
Tradename
SPARTAN
Reducer Type
Right Angle
Nominal Ratio
65:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
26.9
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
26.1
Gearing
Worm
Manufacturer's Series
AL630
Maximum Overhung load value And um
93Lbs
Base Included
No
Input Rating value plus um
0.73HP
Housing Material And Finish
Aluminum Alloy
Output Torque
1069In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Long Description
Speed Reducer; Right Angle; 65:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; AL630 Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Overall Length
7.19 Inch | 182.626 Millimeter
Base to Center of Input Shaft
5.24 Inch | 133.096 Millimeter
Center Distance
2.48 Inch | 63 Millimeter
Output Bore
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
2.76 Inch | 70.104 Millimeter
Nominal Center Distance
2.48 Inch | 63 Millimeter
Overall Height
8.49 Inch | 215.646 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter