Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B061120.KAJXB

B061120.KAJXB

B061120.KAJXB WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter

Part #

B061120.KAJXB

BDI #

24208497

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
12.698
UNSPSC
26111537
EAN
0759170312573
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1100Lbs
Base Included
No
Input Rating value plus um
3.03HP
Housing Material And Finish
Aluminum
Output Torque
1553In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Unit With Output Bracket | Economical | Other Mount Bracket Mounted | Flexible | Compact | 83 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Weight / LBS
23
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter
Overall Width
6.97 Inch | 177.038 Millimeter
Overall Length
10.75 Inch | 273.05 Millimeter
Base to Center of Input Shaft
6 Inch | 152.4 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Overall Height
10.5 Inch | 266.7 Millimeter
Base to Center of Output Shaft
3.62 Inch | 91.948 Millimeter