Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B061130.BAGX2

B061130.BAGX2

B061130.BAGX2 WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 30:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter

Part #

B061130.BAGX2

BDI #

24209293

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
11.678
UNSPSC
26111537
EAN
0759170316502
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1100Lbs
Base Included
Yes
Input Rating value plus um
2.28HP
Housing Material And Finish
Aluminum
Output Torque
1610In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Horizontal Base | Unit to Allow Fitting Of NEMA Motor | Worm Under Driven | Other Mount Horizontal Base Mounted | Economical | Flexible | Compact | 78 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Base to Center of Output Shaft
5.18 Inch | 131.572 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Bolt Hole Diameter
0.469 Inch | 11.913 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Overall Height
9.38 Inch | 238.252 Millimeter
Overall Length
11.26 Inch | 286.004 Millimeter
Base to Center of Input Shaft
2.8 Inch | 71.12 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Output Bore
1.188 Inch | 30.175 Millimeter