Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B061140.BAAT2

B061140.BAAT2

B061140.BAAT2 WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter

Part #

B061140.BAAT2

BDI #

24209307

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
10.138
UNSPSC
26111537
EAN
0759170316571
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1100Lbs
Base Included
Yes
Input Rating value plus um
1.78HP
Housing Material And Finish
Aluminum
Output Torque
1450In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Horizontal Base | Unit to Allow Fitting Of NEMA Motor | Worm Under Driven | Other Mount Horizontal Base Mounted | Economical | Flexible | Compact | 72 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Overall Width
6.5 Inch | 165.1 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Overall Length
11.02 Inch | 279.908 Millimeter
Base to Center of Input Shaft
2.8 Inch | 71.12 Millimeter
Base to Center of Output Shaft
5.18 Inch | 131.572 Millimeter
Bolt Hole Diameter
0.469 Inch | 11.913 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Overall Height
8.13 Inch | 206.502 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter