Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BB1483 210-CC 204.38 3-5/8 S SHFT

BB1483 210-CC 204.38 3-5/8 S SHFT

B14C21S20438 HELICAL BEVEL REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 200:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter

Part #

BB1483 210-CC 204.38 3-5/8 S SHFT

BDI #

296752

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
283.447
UNSPSC
26111538
EAN
0782476445829
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
200:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
8.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
9
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
13027Lbs
Base Included
Yes
Input Rating value plus um
9.63HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
70848In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer Item Number
BB1483 210-CC 204.38 3-5/8 S SHF
Weight / LBS
617
Long Description
Speed Reducer; Right Angle; 200:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter
Output Shaft Diameter
3.625 Inch | 92.075 Millimeter
Overall Length
29.92 Inch | 759.968 Millimeter
Center Distance
1.46 Inch | 37.084 Millimeter
Overall Height
19.8 Inch | 502.92 Millimeter
Base to Center of Input Shaft
10.94 Inch | 277.876 Millimeter
Output Shaft Length
6.69 Inch | 169.926 Millimeter
Overall Width
20.475 Inch | 520.065 Millimeter
Nominal Center Distance
1.46 Inch | 37.084 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Bolt Hole Diameter
1.3 Inch | 33.02 Millimeter
Base to Center of Output Shaft
12.4 Inch | 314.96 Millimeter