Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BB1483 210-CC 204.38 3-5/8 S SHFT

BB1683 210-CC 104.18 4-3/8 S SHFT

B16C21S10418 HELICAL BEVEL REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 100:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter

Part #

BB1683 210-CC 104.18 4-3/8 S SHFT

BDI #

296782

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
471.655
UNSPSC
26111538
EAN
0782476446147
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
100:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
17.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
18949Lbs
Base Included
Yes
Input Rating value plus um
28.8HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
108058In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer Item Number
BB1683 210-CC 104.18 4-3/8 S SHF
Weight / LBS
995
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter
Overall Height
23.62 Inch | 599.948 Millimeter
Output Shaft Diameter
4.375 Inch | 111.125 Millimeter
Base to Center of Output Shaft
14.76 Inch | 374.904 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Input Shaft
12.79 Inch | 324.866 Millimeter
Overall Width
24.415 Inch | 620.141 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Overall Length
33.59 Inch | 853.186 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Bolt Hole Diameter
1.54 Inch | 39.116 Millimeter
Output Shaft Length
8.27 Inch | 210.058 Millimeter