Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BF1083 210-CC 89.85 TAPERED

BF1083 210-CC 89.85 TAPERED

BF10C21T08985 TAPERED RHB REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 90:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter

Part #

BF1083 210-CC 89.85 TAPERED

BDI #

296993

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
124.717
UNSPSC
26111538
EAN
0782476446611
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
90:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
19.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
19
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
11326Lbs
Base Included
Yes
Input Rating value plus um
8.21HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
26568In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer Item Number
BF1083 210-CC 89.85 TAPERED
Weight / LBS
281
Long Description
Speed Reducer; Right Angle; 90:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-3/8" Input Shaft Diameter
Overall Width
9.91 Inch | 251.714 Millimeter
Overall Length
24.66 Inch | 626.364 Millimeter
Output Bore Range
1-11/16 To 2-11/16 Inch | 42.863 To 68.263 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Height
13.58 Inch | 344.932 Millimeter
Nominal Center Distance
0.51 Inch | 12.954 Millimeter
Center Distance
0.51 Inch | 12.954 Millimeter
Base to Center of Output Shaft
8.35 Inch | 212.09 Millimeter
Bolt Hole Diameter
0.63 Inch | 16 Millimeter
Base to Center of Input Shaft
7.84 Inch | 199.136 Millimeter