Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BF1283 180-CC 204.18 TAPERED

BF1283 180-CC 204.18 TAPERED

BF12C18T20418 TAPERED RHB REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 200:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-1/8" Input Shaft Diameter

Part #

BF1283 180-CC 204.18 TAPERED

BDI #

297022

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
181.406
UNSPSC
26111538
EAN
0782476446888
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
200:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
8.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
9
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
22350Lbs
Base Included
Yes
Input Rating value plus um
5.66HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
41623In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer Item Number
BF1283 180-CC 204.18 TAPERED
Weight / LBS
419
Long Description
Speed Reducer; Right Angle; 200:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-1/8" Input Shaft Diameter
Nominal Center Distance
0.79 Inch | 20.066 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
24.72 Inch | 627.888 Millimeter
Center Distance
0.79 Inch | 20.066 Millimeter
Overall Height
16.65 Inch | 422.91 Millimeter
Base to Center of Input Shaft
9.64 Inch | 244.856 Millimeter
Output Bore Range
1-15/16 To 3-3/16 Inch | 49.213 To 80.963 Millimeter
Base to Center of Output Shaft
10.43 Inch | 264.922 Millimeter
Bolt Hole Diameter
0.787 Inch | 20 Millimeter
Overall Width
11.81 Inch | 299.974 Millimeter