Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BF1683 250-CC 150.36 TAPERED

BF1683 250-CC 150.36 TAPERED

BF16C25T15036 TAPERED RHB REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 150:1 Ratio; 254TC/256TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-5/8" Input Shaft Diameter

Part #

BF1683 250-CC 150.36 TAPERED

BDI #

297129

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
480.726
UNSPSC
26111538
EAN
0782476447892
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
150:1
Mounting Frame
254TC/256TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
11.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
12
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
32783Lbs
Base Included
Yes
Input Rating value plus um
22.08HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
119556In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer Item Number
BF1683 250-CC 150.36 TAPERED
Weight / LBS
1043
Long Description
Speed Reducer; Right Angle; 150:1 Ratio; 254TC/256TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-5/8" Input Shaft Diameter
Overall Width
16.15 Inch | 410.21 Millimeter
Base to Center of Input Shaft
12.79 Inch | 324.866 Millimeter
Output Bore Range
2-7/16 To 4-7/16 Inch | 61.913 To 112.713 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Overall Length
33.16 Inch | 842.264 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Overall Height
23.62 Inch | 599.948 Millimeter
Bolt Hole Diameter
1.181 Inch | 30 Millimeter
Base to Center of Output Shaft
14.76 Inch | 374.904 Millimeter