Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E20MDTS31000FT

E20MDTS31000FT

E20MDTS31000FT ; MTO

Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; MDTS Series; 5/8" Input Shaft Diameter

Part #

E20MDTS31000FT

BDI #

975009

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
Weight / Kilogram
12.71
UNSPSC
26111537
EAN
0801245270254
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
MDTS
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
Yes
Input Rating value plus um
0.56HP
Housing Material And Finish
Cast Iron
Output Torque
791In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Worm on Top
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
E20MDTS31000FT
Weight / LBS
28
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; MDTS Series; 5/8" Input Shaft Diameter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Base to Center of Input Shaft
4.63 Inch | 117.602 Millimeter
Overall Height
7.88 Inch | 200.152 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Length
2.56 Inch | 65.024 Millimeter
Base to Center of Output Shaft
2.63 Inch | 66.802 Millimeter