Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EL-HMQ826-50-H1-140-20

EL-HMQ826-50-H1-140-20

EL-HMQ826-50-H1-140-20 GROVE GEAR REDCR ; NON-RETURNABLE ALUMINUM

Speed Reducer; Right Angle; 50:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HMQ Series; 7/8" Input Shaft Diameter

Part #

EL-HMQ826-50-H1-140-20

BDI #

431914

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
16.34
UNSPSC
26111537
EAN
0662959026946
Tradename
ELECTRA GEAR
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
EL-HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.42HP
Housing Material And Finish
Aluminum
Output Torque
1843In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
EL8260569.20
Weight / LBS
36
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HMQ Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Base to Center of Input Shaft
5.88 Inch | 149.352 Millimeter
Overall Height
9.13 Inch | 231.902 Millimeter
Overall Length
9.5 Inch | 241.3 Millimeter
Overall Width
7 Inch | 177.8 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter