Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EL-HMQ830-40-H_-210-20

EL-HMQ830-40-H_-210-20

EL-HMQ830-40-H_-210-20 GROVE GEAR REDCR ; NON-RETURNABLE ALUMINUM

Speed Reducer; Right Angle; 40:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HMQ Series; 1-3/8" Input Shaft Diameter

Part #

EL-HMQ830-40-H_-210-20

BDI #

433225

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
20.88
UNSPSC
26111537
EAN
0662959040935
Tradename
ELECTRA GEAR
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43
Gearing
Worm
Manufacturer's Series
EL-HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
2.251HP
Housing Material And Finish
Aluminum
Output Torque
2477In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
EL8300604.20
Weight / LBS
46
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 213TC/215TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; EL-HMQ Series; 1-3/8" Input Shaft Diameter
Overall Length
10.78 Inch | 273.812 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Overall Height
11 Inch | 279.4 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Base to Center of Input Shaft
6.5 Inch | 165.1 Millimeter