Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F044025.AWRT03

F044025.AWRT03

F044025.AWRT03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter

Part #

F044025.AWRT03

BDI #

24188909

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
17.494
UNSPSC
26111537
EAN
0766234511766
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
750Lbs
Base Included
No
Input Rating value plus um
1.26HP
Housing Material And Finish
Stainless Steel
Output Torque
954In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit | 84 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Weight / LBS
28
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Overall Length
9.95 Inch | 252.73 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Overall Width
8.62 Inch | 218.948 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Overall Height
7.06 Inch | 179.324 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter