Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F0440400DBQV02

F0440400DBQV02

F0440400DBQV02 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 400:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter

Part #

F0440400DBQV02

BDI #

24196268

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
26.911
UNSPSC
26111537
EAN
0766234549875
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
400:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
4.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
4.375
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
750Lbs
Base Included
Yes
Input Rating value plus um
0.13HP
Housing Material And Finish
Stainless Steel
Output Torque
1120In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 60 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Weight / LBS
28
Long Description
Speed Reducer; Right Angle; 400:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter
Base to Center of Input Shaft
4.5 Inch | 114.3 Millimeter
Overall Height
7.75 Inch | 196.85 Millimeter
Overall Length
12.52 Inch | 318.008 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Base to Center of Output Shaft
2.75 Inch | 69.85 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.34 Inch | 8.636 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
7.15 Inch | 181.61 Millimeter