Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F0500300DWRV03

F0500300DWRV03

F0500300DWRV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 300:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter

Part #

F0500300DWRV03

BDI #

24195638

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
26.815
UNSPSC
26111537
EAN
0766234546485
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.833
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
950Lbs
Base Included
No
Input Rating value plus um
0.23HP
Housing Material And Finish
Stainless Steel
Output Torque
1650In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 67 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Weight / LBS
33
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter
Base to Center of Input Shaft
4.25 Inch | 107.95 Millimeter
Overall Length
12.27 Inch | 311.658 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Output Shaft Length
1.93 Inch | 49.022 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Overall Width
9.38 Inch | 238.252 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter