Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F060030.ABGX03

F060030.ABGX03

F060030.ABGX03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 30:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter

Part #

F060030.ABGX03

BDI #

24192686

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
26.198
UNSPSC
26111537
EAN
0766234530590
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.333
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1250Lbs
Base Included
Yes
Input Rating value plus um
1.22HP
Housing Material And Finish
Stainless Steel
Output Torque
1770In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit with Base Mounted Feet | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Weight / LBS
41
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Overall Length
12.35 Inch | 313.69 Millimeter
Nominal Center Distance
2.37 Inch | 60.198 Millimeter
Output Bore
1.188 Inch | 30.175 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Height
10.08 Inch | 256.032 Millimeter
Overall Width
8.92 Inch | 226.568 Millimeter
Bolt Hole Diameter
0.42 Inch | 10.668 Millimeter
Base to Center of Input Shaft
5.62 Inch | 142.748 Millimeter
Center Distance
2.37 Inch | 60.198 Millimeter