Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F0600400DWNV02

F0600400DWNV02

F0600400DWNV02 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 400:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter

Part #

F0600400DWNV02

BDI #

24196130

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
30.331
UNSPSC
26111537
EAN
0766234549004
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
400:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
4.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
4.375
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1250Lbs
Base Included
No
Input Rating value plus um
0.29HP
Housing Material And Finish
Stainless Steel
Output Torque
2530In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 60 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Weight / LBS
41
Long Description
Speed Reducer; Right Angle; 400:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter
Center Distance
2.37 Inch | 60.198 Millimeter
Output Shaft Length
2.25 Inch | 57.15 Millimeter
Nominal Center Distance
2.37 Inch | 60.198 Millimeter
Base to Center of Input Shaft
4.87 Inch | 123.698 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Length
12.88 Inch | 327.152 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
8.33 Inch | 211.582 Millimeter
Overall Height
8.12 Inch | 206.248 Millimeter